
Danger, Flying Debris Hazard Keep Door Closed While In Operation, 10" W x 14" H, 126227
Mfr # 126227
Zoro # G8618659
product price: $13.59
/eaKey Features
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Polyester
Height
14"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126227
Zoro #
G8618659
UPC #
754473743949
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.010"
Details
Item
Danger Sign
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Printed Language
English
Sign Background Color
White
Header Background Color
Black, Red, White
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header
Danger
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flying Debris Hazard Keep Door Closed While In Operation, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.