Danger, Flying Debris Hazard Keep Door Closed While In Operation, 10" W x 14" H, Plastic, 126226
Mfr # 126226
Zoro # G7436191
product price: $13.99
/eaKey Features
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Plastic
Height
14"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126226
Zoro #
G7436191
UPC #
754473743932
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.059"
Details
Item
Danger Sign
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
ANSI Compliant
No
Legend Style
Symbol and Text
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Background Color
White
Header
Danger
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flying Debris Hazard Keep Door Closed While In Operation, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.