Zoro Homepage

Danger, Hands Off Do Not Operate, 3 in W x 5 3/4 in H, Polyester, 86522, PK10

  • Mfr # 86522

  • Zoro # G4908994


product price: $31.99
/pk 10, $3.20/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Color
Black and Red on White
Tie Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86522
Zoro #
G4908994
UPC #
754473865221
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Material
Polyester
Color
Black and Red on White
Tie Material
Nylon
Legend/Background Color
Black, Red/White
Laminated
No
Legend Style
Text
Shape
Rectangle
Background Color
White
Legend
Hands Off Do Not Operate
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
No. of Ties Included
10
Header
Danger
Legend Color
Black/Red
Header Legend Color
White
Includes
(10) Nylon Ties
Grommet Material
Metal
Header Background Color
Black/Red/White
Reverse Side Legend
Do Not Remove Tag
Write on Surface
Yes
Withstand Pull Force
50 lb
Sign Background Color
White
Language
English
Sign Material
Polyester
Includes Ties
Yes
Legend Type
Text
Minimum Temperature
-40 Degrees F
Mount Type
Nylon Ties
For Location
Outdoor
Sign Out Sections
Date, Remarks, Signed By
Header Text Color
White
Signage Type
Tag
Write-On Surface
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Front Side Legend
HANDS OFF DO NOT OPERATE SIGNED BY___DATE___
Maximum Pull Force
75 lbf
Maximum Temperature
212 Degrees F
For Use With
General Equipment
Number of Printed Sides
2

Description

Danger Tag, Front Side Legend HANDS OFF DO NOT OPERATE SIGNED BY___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.