Zoro Homepage

Danger, Hands Off Do Not Operate, 4 in W x 7 in H, Polyester Rectangle, 10 PK

  • Mfr # 86577

  • Zoro # G4907892


product price: $18.85
/pk 10, $1.89/ea

Key Features

Material
Polyester
Header
Danger
Color
Black and Red on White
Legend
Hands Off Do Not Operate
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86577
Zoro #
G4907892
UPC #
754473865771
Country of Origin
United States

Dimensions

Width
4 in
Height
7 in
Thickness
0.0098 in
Hole Size
3/8 in
Overall Height
7 in
Overall Width
4 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend HANDS OFF DO NOT OPERATE SIGNED BY___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.