Danger, Hands Off Do Not Operate, 5 3/4 in x 3 in, , Paper, 86632, PK100

  • Mfr # 86632

  • Zoro # G205380195


product price: $62.15
/pk 100, $0.62/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
Black and Red on White
Header Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86632
Zoro #
G205380195
UPC #
754473866327
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in
Overall Width
3 in

Details

Item
Danger Tag
Material
Cardstock
Color
Black and Red on White
Header Legend Color
White
Write on Surface
Yes
Shape
Rectangle
Legend Color
Black/Red
Legend/Background Color
Black, Red/White
Language
English
Laminated
No
No. of Ties Included
100
Legend
Hands Off Do Not Operate
Legend Style
Text
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Tie Material
Cotton
Header Background Color
Black/Red/White
Includes
(100) 12 in Cotton String Ties
Header
Danger
Sign Material
Paper
Reverse Side Legend
Do Not Remove Tag
Background Color
White
Sign Background Color
White
Includes Ties
Yes
Front Side Legend
HANDS OFF DO NOT OPERATE SIGNED BY___DATE___
Maximum Temperature
194 Degrees F
Legend Type
Text
Mount Type
Cotton String
Minimum Temperature
-40 Degrees F
For Use With
General Equipment
Signage Type
Tag
Write-On Surface
Yes
Number of Printed Sides
2
Sign Out Sections
Date, Remarks, Signed By
Header Text Color
White
For Location
Indoor

Description

Danger Tag, Front Side Legend HANDS OFF DO NOT OPERATE SIGNED BY___DATE___, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With General Equipment, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products