Danger, Keep Away, 14" W x 10" H, Rectangle, Aluminum, 40672
Mfr # 40672
Zoro # G7405820
product price: $25.69
/eaKey Features
Legend
Keep Away
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40672
Zoro #
G7405820
UPC #
754473406721
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Keep Away
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ASTM D 1593
Printed Language
English
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
No
Header
Danger
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Away, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.