Danger, Keep Away Do Not Climb Over This Enclosure, 10" W x 7" H, Rectangle, Aluminum, 124779
Mfr # 124779
Zoro # G7436261
product price: $14.85
/eaKey Features
Legend
Keep Away Do Not Climb Over This Enclosure
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124779
Zoro #
G7436261
UPC #
754473723767
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Keep Away Do Not Climb Over This Enclosure
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
ANSI Compliant
No
Header Legend Color
White
Printed Language
English
Legend Style
Text
Header Background Color
Black, Red, White
Header
Danger
Standards
ASTM D 1593
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Away Do Not Climb Over This Enclosure, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.