Danger, Keep Away Do Not Climb Over This Enclosure, 10" W x 7" H, Rectangle, Plastic, 124780
Mfr # 124780
Zoro # G8473171
product price: $9.79
/eaKey Features
Legend
Keep Away Do Not Climb Over This Enclosure
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124780
Zoro #
G8473171
UPC #
754473723774
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Danger Sign
Legend
Keep Away Do Not Climb Over This Enclosure
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
ANSI Compliant
No
Header Background Color
Black, Red, White
Standards
ASTM D 1593
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Danger
Header Legend Color
White
OSHA Compliant
No
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Away Do Not Climb Over This Enclosure, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.