Danger, Keep Off Roof, 10" W x 7" H, Rectangle, Aluminum, 124791
Mfr # 124791
Zoro # G7425551
product price: $14.85
/eaKey Features
Legend
Keep Off Roof
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124791
Zoro #
G7425551
UPC #
754473723880
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Keep Off Roof
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Danger
Header Legend Color
White
Legend Style
Text
Standards
ASTM D 1593
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Sign Background Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Off Roof, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.