Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Keep Out, 10 in W x 7 in H, Rectangle, Plastic, 22111

  • Mfr # 22111

  • Zoro # G7425673


product price: $9.55
/ea

Key Features

Legend
Keep Out
Sign Material
Plastic
Height
7 in
Width
10 in
Size
7 in H x 10 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22111
Zoro #
G7425673
UPC #
754473221119
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7 in H x 10 in W x 0.06 in D
Thickness
0.059 in

Details

Item
Danger Sign
Legend
Keep Out
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ASTM D 1593
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
No
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Danger
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.