Zoro Homepage

Danger Keep Out., 10 in x 7 in, Rectangle, Polyester, 45129

  • Mfr # 45129

  • Zoro # G8625677


product price: $12.99
/ea

Key Features

Legend
Keep Out.
Sign Material
Polyester
Height
10"
Width
7"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45129
Zoro #
G8625677
UPC #
754473451295
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.010"

Details

Item
Safety Sign
Legend
Keep Out.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Header
Danger
Standards
ANSI Z535; ASTM D 2979
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header Background Color
Red
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Out., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.