Zoro Homepage

Danger, Keep Out, 10" W x 7" H, Rectangle, Plastic, 116133

  • Mfr # 116133

  • Zoro # G8473713


product price: $15.99
/ea

Key Features

Legend
Keep Out
Sign Material
Plastic
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.055 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116133
Zoro #
G8473713
UPC #
754473187767
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.055 in D
Thickness
0.055"

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.