Zoro Homepage

Danger Keep Out., 14 in x 10 in, Rectangle, Fiberglass, 44994

  • Mfr # 44994

  • Zoro # G8629247


product price: $32.99
/ea

Key Features

Legend
Keep Out.
Sign Material
Fiberglass
Height
14"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44994
Zoro #
G8629247
UPC #
754473449940
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.098"

Details

Item
Danger Sign
Legend
Keep Out.
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
White
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.