Zoro Homepage

Danger, Keep Out, 14" W x 10" H, Rectangle, Plastic, 116132

  • Mfr # 116132

  • Zoro # G7376229


product price: $15.99
/ea

Key Features

Legend
Keep Out
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116132
Zoro #
G7376229
UPC #
754473187750
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.055"

Details

Item
Danger Sign
Legend
Keep Out
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ASTM D 523; ASTM D 1593
ANSI Compliant
No
Sign Background Color
White
Header Background Color
Black, Red
Header
Danger
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 185 Degrees F
OSHA Compliant
No
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.