Zoro Homepage

Danger Label, 3-1/2 In. H, 5 In. W, PK5, 86135

  • Mfr # 86135

  • Zoro # G4839091


product price: $13.79
/pk 5, $2.76/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86135
Zoro #
G4839091
UPC #
754473861353
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Vinyl
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Peligro Inflammable
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Item
Label
Legend Style
Symbol and Text
Laminated
Yes
Self-Adhesive
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Color
black
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Number of Printed Sides
1
Sign Shape
Horizontal Rectangle
Adhesive Style
Permanent
Abrasion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Service Temperature
230 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Mirror Print
No
Sign Header Text Color
No Header
NFPA Standard
NFPA 704
Sign Legend
PELIGRO INFLAMMABLE
Sign Material
Polyester
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
5 to 8 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Printed Language
English
Sign Mounting Location
Post, Wall
Adhesive Type
Acrylic
ADA Compliant
No
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend PELIGRO INFLAMMABLE, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.