Zoro Homepage

Danger Label, 3-1/2 In. H, 5 In. W, PK5, 86807

  • Mfr # 86807

  • Zoro # G4839895


product price: $13.39
/pk 5, $2.68/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86807
Zoro #
G4839895
UPC #
754473868079
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Chemical/Hazardous
Language
Spanish
Shape
Rectangle
Color
Black, White
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
High Voltage
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Laminated
Yes
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Style
Symbol and Text
Item
Danger Label
Self-Adhesive
Yes
UV Resistant
No
ADA Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
230 Degrees F
Sign Legend Style
Text
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Sign Shape
Horizontal Rectangle
Legend Pictogram Description
Electrocution Hazard
ANSI 969 Compliant
No
Sign Header
Peligro
Printed Language
Spanish
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Material
Polyester
Outdoor Life Expectancy
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
State Specific Sign
No
Sign Legend
Alto Voltaje.
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
No Header
Legend Pictogram ID
PELC-05
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Post, Wall
Mirror Print
No
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Alto Voltaje., Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.