Zoro Homepage

Danger Label, 3-1/2 In. H, 5 In. W, PK8

  • Mfr # 20994LS

  • Zoro # G4840464


product price: $36.09
/pk 8, $4.51/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Danger Acid
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20994LS
Zoro #
G4840464
UPC #
754473946326
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.007 in
Depth
7/1000 in

Description

Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Style Text, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.