This item is Discontinued.

Brady Danger Label, 3-1/2 In. H, 5 In. W, PK8 20995LS

This item is Discontinued.

Brady

Danger Label, 3-1/2 In. H, 5 In. W, PK8 (Discontinued)

Mfr # 20995LS
Zoro # G4840482
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20995LS
Zoro #
G4840482
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Subject Matter
Instruction
Item
Danger Label
Language
English
Legend
Danger Chemical Storage
Material
Vinyl
Legend/Background Color
Black, Red/White
Metal Detectable
No
Header Background Color
Black, Red, White
Shape
Rectangle
Background Color
White
Legend Color
Black
Legend Style
Text
Header
Danger
Header Legend Color
White
Sign Background Color
White
Product Type
Danger Label

Description

Danger Label, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.