Zoro Homepage

Danger Label, 3-1/2 In. H, 5 In. W, PK8, 20996LS

  • Mfr # 20996LS

  • Zoro # G4840491


product price: $31.59
/pk 8, $3.95/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
3 1/2 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20996LS
Zoro #
G4840491
UPC #
754473946333
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.007 in
Depth
7/1000 in

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Route, Sign Legend Style Symbol and Text, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.