Zoro Homepage

Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788, PK5

  • Mfr # 86788

  • Zoro # G4839782


product price: $13.19
/pk 5, $2.64/ea

Key Features

Header
Danger
Legend
Danger Caustic
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86788
Zoro #
G4839782
UPC #
754473867881
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Danger Label
Header
Danger
Legend
Danger Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Legend Style
Symbol and Text
Background Color
White
Legend Color
Black
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Subject Matter
Instruction
Write on Surface
No
Language
English
Laminated
Yes
Header Legend Color
White
Standards
Globally Harmonized System (GHS)
Self-Adhesive
Yes
Header Background Color
Red
Shape
Rectangle
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Chemical Hazard
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
State Specific Sign
No
Legend Pictogram ID
PCHL-30
NFPA Standard
NFPA 704
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
Yes
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Header Pictogram ID
PPIC-61
Sign Header Background Color
Black, Red
Adhesive Type
Acrylic
Sign Header Text Color
White
Anti-Slip Surface
No
Average Outdoor Durability
5 to 8 yr
Graffiti Resistant
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Mounting Location
Post, Wall
Maximum Service Temperature
230 Degrees F
Material Properties
Flexible
Sign Legend
Caustic
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
5 to 8 yr
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Caustic, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.