Zoro Homepage

Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86801, PK5

  • Mfr # 86801

  • Zoro # G4839843


product price: $14.99
/pk 5, $3.00/ea

Key Features

Header
Danger
Legend
Danger Flammable
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86801
Zoro #
G4839843
UPC #
754473868017
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Danger Label
Header
Danger
Legend
Danger Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Self-Adhesive
Yes
Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Header Background Color
Red
Shape
Rectangle
Header Legend Color
White
Legend Style
Symbol and Text
Laminated
Yes
Material
Polyester
Subject Matter
Instruction
Legend/Background Color
Black, Red/White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Write on Surface
No
Legend Color
Black
Sign Header Text Color
White
Abrasion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
Danger
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Legend
Flammable.
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Flammable
Maximum Service Temperature
230 Degrees F
State Specific Sign
No
Sign Header Background Color
Black, Red
Minimum Application Temperature
0 Degrees F
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
NFPA Standard
NFPA 704
Average Outdoor Durability
5 to 8 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Outdoor Life Expectancy
5 to 8 yr
Chemical Resistant
Yes
Legend Pictogram ID
PFXG-66
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.