Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # 20999LS

  • Zoro # G4840525


product price: $27.69
/pk 8, $3.46/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Extinguisher
Width
5 in
Thickness
0.007 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20999LS
Zoro #
G4840525
UPC #
754473946357
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.007 in
Height
3 1/2 in
Depth
7/1000 in

Details

Item
Danger Label
Sign Material
Reflective Sheeting
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Background Color
White
Metal Detectable
No
Header
No Header
Legend Color
Red
Legend Style
Text
Material
Vinyl
Legend/Background Color
Red/White
Subject Matter
Information
Self-Adhesive
Yes
Maximum Service Temperature
200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Outdoor Life Expectancy
4 to 6 yr
Sign Header Text Color
No Header
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
4 to 6 yr
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
-10 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend
Fire Extinguisher
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Application
Indoor/Outdoor
Product Type
Reflective Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Style Text, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.