Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, 3-1/2 x 5, Self-Adhes.

  • Mfr # 83910

  • Zoro # G8525273


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83910
Zoro #
G8525273
UPC #
754473839109
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black And Red
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Hard Hat Required In This Area
Background Color
White
Legend/Background Color
Black/Red on White
Write on Surface
No
Legend Style
Symbol and Text
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Danger Label
Header Legend Color
White
Legend Color
Black
Metal Detectable
No
Self-Adhesive
Yes
UV Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Material
Polyester
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
Printed Language
English
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
White
Header Pictogram ID
PPIC-61
ADA Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red
Adhesive Type
Acrylic
Sign Shape
Horizontal Rectangle
Sign Legend
Hard Hat Required In This Area.
Protective Coating
Clear Film Laminate
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Outdoor Life Expectancy
5 to 8 yr
Legend Pictogram ID
PPEQ-110
Legend Pictogram Description
Head Protection
Anti-Slip Surface
No
Type
Alert
Product Type
Label
Finish
Glossy

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hard Hat Required In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.