Zoro Homepage

Danger Label, Electrical Hazard, PK5

  • Mfr # 86059

  • Zoro # G4040066


product price: $16.29
/pk 5, $3.26/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Danger 208 Volts
Material
Polyester
Legend/Background Color
Black, White/Black, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86059
Zoro #
G4040066
UPC #
754473860592
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Electrical Hazard
Item
Danger Label
Language
English
Legend
Danger 208 Volts
Material
Polyester
Legend/Background Color
Black, White/Black, Red, White
Metal Detectable
No
Self-Adhesive
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Shape
Rectangle
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header
Danger
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Background Color
White
Legend Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Material
Polyester
Adhesive Type
Acrylic
Printed Language
English
Corrosion Resistant
No
ANSI 969 Compliant
No
ADA Compliant
No
Maximum Service Temperature
230 Degrees F
Sign Legend
208 Volts
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
UV Resistant
No
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
Danger
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
5 to 8 yr
Graffiti Resistant
No
State Specific Sign
No
Sign Header Text Color
No Header
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 208 Volts, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.