Zoro Homepage

Danger Label, Information, 5 In. W, PK5

  • Mfr # 86125

  • Zoro # G3442419


product price: $14.19
/pk 5, $2.84/ea

Key Features

Subject Matter
Information
Language
English
Legend
Danger Defective Equipment
Material
Vinyl
Legend/Background Color
Black, White/Black, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86125
Zoro #
G3442419
UPC #
754473861254
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Information
Item
Danger Label
Language
English
Legend
Danger Defective Equipment
Material
Vinyl
Legend/Background Color
Black, White/Black, Red, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Black, Red, White
Background Color
White
Legend Style
Symbol and Text
Header Legend Color
White
Header
Danger
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Laminated
Yes
Shape
Rectangle
Legend Color
Black
Self-Adhesive
Yes
Write on Surface
No
State Specific Sign
No
Printed Language
English
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Style
Adhesive
Sign Legend Style
Text
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Sign Material
Polyester
Chemical Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Background Color
Black, Red
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Abrasion Resistant
Yes
Legend Pictogram ID
PEQM-106
Outdoor Life Expectancy
5 to 8 yr
Material Properties
Flexible
Average Outdoor Durability
5 to 8 yr
ADA Compliant
No
Legend Pictogram Description
Broken Machinery
Adhesive Type
Acrylic
NFPA Standard
NFPA 704
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
230 Degrees F
Sign Header
Danger
Sign Legend
Defective Equipment
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Defective Equipment, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.