Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 3-1/2 In. H, PK5, 86136

  • Mfr # 86136

  • Zoro # G4835661


product price: $12.23
/pk 5, $2.45/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86136
Zoro #
G4835661
UPC #
754473861360
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Danger Fragile Equipment Do Not Touch
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Metal Detectable
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Danger Label
Legend Color
Black
Header Legend Color
White
UV Resistant
No
Sign Material
Polyester
Sign Header
Danger
Includes Mounting Hardware
No
Retroreflective Grade
Not Retroreflective
Printed Language
English
Sign Header Background Color
Black, Red
Legend Pictogram Description
Fragile
Maximum Service Temperature
230 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend
Fragile Equipment Do Not Touch
Corrosion Resistant
No
Chemical Resistant
Yes
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Graffiti Resistant
No
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-250
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Post, Wall
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fragile Equipment Do Not Touch, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.