Zoro Homepage

Danger Label, Instruction, 3-1/2 In. H, PK5

  • Mfr # 86787

  • Zoro # G4839773


product price: $13.39
/pk 5, $2.68/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Danger Acid
Material
Vinyl
Legend/Background Color
Black, Pink/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86787
Zoro #
G4839773
UPC #
754473867874
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Instruction
Item
Danger Label
Language
English
Legend
Danger Acid
Material
Vinyl
Legend/Background Color
Black, Pink/White
Metal Detectable
No
Header Background Color
Red
Header Legend Color
White
Header
Danger
Shape
Rectangle
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Legend Color
Black
Self-Adhesive
Yes
Laminated
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Legend Pictogram ID
PCHL-55
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red
Average Outdoor Durability
5 to 8 yr
Sign Shape
Horizontal Rectangle
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Legend Pictogram Description
Chemical Hazard
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
NFPA Standard
NFPA 704
Graffiti Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
230 Degrees F
Abrasion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
ADA Compliant
No
Mounting Pattern
No Mounting Holes
UV Resistant
No
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Sign Legend
Acid.
Printed Language
English
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
5 to 8 yr
Sign Header
Danger
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Acid., Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.