Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 3-1/2 In. H, PK5, 86898

  • Mfr # 86898

  • Zoro # G4839791


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86898
Zoro #
G4839791
UPC #
754473868987
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Confined Space. Test Atmosphere Before Entering.
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Metal Detectable
No
Item
Danger Label
Header Legend Color
White
Laminated
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Color
Black
UV Resistant
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Sign Mounting Location
Post, Wall
Sign Legend Style
Symbol and Text
Maximum Service Temperature
230 Degrees F
State Specific Sign
No
ADA Compliant
No
Legend Pictogram ID
PCSP-06
Printed Language
English
Header Pictogram ID
PPIC-61
Sign Mounting Style
Adhesive
Sign Legend
Confined Space. Test Atmosphere Before Entering.
Glow In The Dark
No
Legend Pictogram Description
Confined Space
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Sign Material
Polyester
Material Properties
Flexible
Chemical Resistant
Yes
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Sign Shape
Horizontal Rectangle
Sign Header Text Color
White
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Confined Space. Test Atmosphere Before Entering., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.