Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 3-1/2 In. H, PK5, 86899

  • Mfr # 86899

  • Zoro # G4839825


product price: $13.89
/pk 5, $2.78/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86899
Zoro #
G4839825
UPC #
754473868994
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Do Not Smoke Eat or Drink In This Area
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Header Legend Color
White
Metal Detectable
No
Item
Danger Label
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Style
Symbol and Text
Laminated
Yes
Legend Color
Black
UV Resistant
No
Average Outdoor Durability
5 to 8 yr
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
5 to 8 yr
Printed Language
English
State Specific Sign
No
Sign Header Background Color
Black, Red
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-217
Sign Header Text Color
White
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ADA Compliant
No
Legend Pictogram Description
No Smoking, Food, Or Drink
Sign Mounting Style
Adhesive
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-61
Graffiti Resistant
No
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Sign Material
Polyester
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Sign Legend
Do Not Smoke Eat Or Drink In This Area.
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Smoke Eat Or Drink In This Area., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.