Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86126

  • Mfr # 86126

  • Zoro # G4835591


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86126
Zoro #
G4835591
UPC #
754473861261
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z53.1-1967
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Danger Disconnect Before Servicing
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Metal Detectable
No
Header Legend Color
White
Legend Style
Symbol and Text
Item
Danger Label
Legend Color
Black
UV Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Minimum Application Temperature
0 Degrees F
Retroreflective Grade
Not Retroreflective
Sign Header Text Color
White
Adhesive Style
Permanent
Includes Mounting Hardware
No
Legend Pictogram ID
PELC-35
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Black, Red
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Number of Printed Sides
1
Corrosion Resistant
No
Outdoor Life Expectancy
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Mirror Print
No
Abrasion Resistant
Yes
Graffiti Resistant
No
Average Outdoor Durability
5 to 8 yr
Printed Language
English
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Sign Mounting Location
Post, Wall
Legend Pictogram Description
Unplug
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Legend
Disconnect Before Servicing
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Disconnect Before Servicing, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.