Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86137

  • Mfr # 86137

  • Zoro # G4835686


product price: $13.15
/pk 5, $2.63/ea

Key Features

Header
Danger
Legend
Danger Hard Hat Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86137
Zoro #
G4835686
UPC #
754473861377
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
Danger
Legend
Danger Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black, Pink/White
Metal Detectable
No
Header Background Color
Black, Red, White
Legend Color
black
Write on Surface
No
Background Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Shape
Rectangle
Header Legend Color
White
Subject Matter
Instruction
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Legend Style
Symbol and Text
Self-Adhesive
Yes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Sign Header
Danger
Maximum Service Temperature
230 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black, Red
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 8 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
HARD HAT AREA
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Mirror Print
No
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HARD HAT AREA, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.