Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86146

  • Mfr # 86146

  • Zoro # G4839012


product price: $13.15
/pk 5, $2.63/ea

Key Features

Header
Danger
Legend
Danger Respirator Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86146
Zoro #
G4839012
UPC #
754473861469
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
Danger
Legend
Danger Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Shape
Rectangle
Self-Adhesive
Yes
Subject Matter
Instruction
Background Color
White
Metal Detectable
No
Legend/Background Color
Black, Red/White
Language
English
Laminated
Yes
Material
Vinyl
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend
RESPIRATOR REQUIRED
Abrasion Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
230 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Header
Danger
Sign Mounting Location
Post, Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red
Outdoor Life Expectancy
5 to 8 yr
State Specific Sign
No
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend RESPIRATOR REQUIRED, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.