Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86147

  • Mfr # 86147

  • Zoro # G4839021


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Danger
Legend
Danger Safety Goggles Required When Using This Machine
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86147
Zoro #
G4839021
UPC #
754473861476
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Danger Label
Header
Danger
Legend
Danger Safety Goggles Required When Using This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Shape
Rectangle
Language
English
Subject Matter
Instruction
Legend/Background Color
Black, Red/White
Material
Polyester
Legend Style
Symbol and Text
Background Color
White
Laminated
Yes
Legend Color
Black
Header Background Color
Black, Red, White
Metal Detectable
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Write on Surface
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
230 Degrees F
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPEQ-793
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Header Background Color
Black, Red
Legend Pictogram Description
Eye Protection
Chemical Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Adhesive Style
Permanent
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 to 8 yr
Adhesive Type
Acrylic
Material Properties
Flexible
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Safety Goggles Required When Using This Machine
Graffiti Resistant
No
State Specific Sign
No
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Goggles Required When Using This Machine, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.