Zoro Homepage

Danger Label, Instruction, 5 In. W, PK5, 86197

  • Mfr # 86197

  • Zoro # G4835695


product price: $13.15
/pk 5, $2.63/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Danger High Voltage Do Not Enter
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86197
Zoro #
G4835695
UPC #
754473861971
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend DANGER HIGH VOLTAGE DO NOT ENTER THIS ENCLOSURE, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.