Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86222

  • Mfr # 86222

  • Zoro # G4839073


product price: $14.19
/pk 5, $2.84/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Danger High Voltage
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86222
Zoro #
G4839073
UPC #
754473862220
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Instruction
Item
Danger Label
Language
English
Legend
Danger High Voltage
Material
Vinyl
Legend/Background Color
Black, Red/White
Metal Detectable
No
Header
Danger
Laminated
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Self-Adhesive
Yes
Legend Color
Black
Legend Style
Symbol and Text
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
White
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
Legend Pictogram ID
PELC-26
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Style
Adhesive
Legend Pictogram Description
Electrocution Hazard
Sign Header
Danger
Maximum Service Temperature
230 Degrees F
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
UV Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
0 Degrees F
ADA Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Text Color
No Header
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend
High Voltage
Sign Shape
Horizontal Rectangle
Printed Language
English
Header Pictogram ID
PPIC-61
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Glow In The Dark
No
Anti-Slip Surface
No
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.