Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86237

  • Mfr # 86237

  • Zoro # G4839082


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Danger
Legend
Danger Electrical Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86237
Zoro #
G4839082
UPC #
754473862374
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
Danger
Legend
Danger Electrical Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Laminated
Yes
Subject Matter
Instruction
Header Legend Color
White
Language
English
Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend/Background Color
Black, Red/White
Shape
Rectangle
Self-Adhesive
Yes
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Electrical Equipment Authorized Personnel Only / Equipo Electrico Solo Personal Autorizado
Average Outdoor Durability
5 to 8 yr
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
Yes
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Adhesive Style
Permanent
Corrosion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 to 8 yr
Sign Header Background Color
Black, Red
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Electrical Equipment Authorized Personnel Only / Equipo Electrico Solo Personal Autorizado, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.