Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Instruction, 5 In. W, PK5, 86876

  • Mfr # 86876

  • Zoro # G4839877


product price: $14.01
/pk 5, $2.80/ea

Key Features

Header
Danger
Legend
Danger Electrical Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86876
Zoro #
G4839877
UPC #
754473868765
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Danger Label
Header
Danger
Legend
Danger Electrical Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Subject Matter
Instruction
Shape
Rectangle
Laminated
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Self-Adhesive
Yes
Language
English
Legend Style
Symbol and Text
Metal Detectable
No
Legend/Background Color
Black, Red/White
Material
Vinyl
Background Color
White
Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Color
Black
Legend Pictogram ID
PELC-05
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Write on Surface
No
Header Pictogram ID
PPIC-61
Anti-Slip Surface
No
Legend Pictogram Description
Electrocution Hazard
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
230 Degrees F
Sign Legend
Electrical Equipment. Authorized Personnel Only./Equipo Electrico. Solo Personal Authorizado.
Glow In The Dark
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
5 to 8 yr
Adhesive Type
Acrylic
Sign Header
Danger/Peligro
Material Properties
Flexible
Sign Header Text Color
No Header
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
State Specific Sign
No
Corrosion Resistant
No
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Electrical Equipment. Authorized Personnel Only./Equipo Electrico. Solo Personal Authorizado., Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.