Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, Self-Adhesive, PK5

  • Mfr # 86141

  • Zoro # G4835704


product price: $14.19
/pk 5, $2.84/ea

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86141
Zoro #
G4835704
UPC #
754473861414
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z53.1-1967
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Danger Hot
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Item
Danger Label
Legend Color
Black
Metal Detectable
No
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Self-Adhesive
Yes
Header Legend Color
White
UV Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Mounting Style
Adhesive
Legend Pictogram ID
PFXG-14
ADA Compliant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Hot Surface
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Black, Red
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Sign Material
Polyester
Graffiti Resistant
No
Maximum Service Temperature
230 Degrees F
ANSI 969 Compliant
No
Printed Language
English
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hot
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
5 to 8 yr
Product Type
Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hot, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.