Zoro Homepage

Danger Laser Sign, 10 in H, 14 in W, Polyester, Rectangle, 88708

  • Mfr # 88708

  • Zoro # G8636551


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88708
Zoro #
G8636551
UPC #
754473887087
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Laser Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.