Zoro Homepage

Danger Laser Sign, 10 in H, 14 in W, Polyester, Rectangle, 88710

  • Mfr # 88710

  • Zoro # G8630960


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88710
Zoro #
G8630960
UPC #
754473887100
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Description

Danger Laser Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.