Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Low Overhead Clearance, 14" W x 10" H, Rectangle, Fiberglass, 70422

  • Mfr # 70422

  • Zoro # G7375571


product price: $34.99
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70422
Zoro #
G7375571
UPC #
754473704223
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Danger Sign
Legend
Low Overhead Clearance
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Header
Danger
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.