Zoro Homepage

Danger, Men Working, 14" W x 10" H, Rectangle, Polyester, 88142

  • Mfr # 88142

  • Zoro # G7374138


product price: $23.99
/ea

Key Features

Legend
Men Working
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88142
Zoro #
G7374138
UPC #
754473881429
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Danger Sign
Legend
Men Working
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Header
Danger
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Men Working, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.