Zoro Homepage

Danger, Men Working Above, 10" W x 14" H, Rectangle, Plastic, 23014

  • Mfr # 23014

  • Zoro # G8628967


product price: $13.99
/ea

Key Features

Legend
Men Working Above
Sign Material
Plastic
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23014
Zoro #
G8628967
UPC #
754473230142
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Header
Danger
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.