Danger, Men Working Above, 10" W x 7" H, Rectangle, Aluminum, 42534
Mfr # 42534
Zoro # G8460468
product price: $14.85
/eaKey Features
Legend
Men Working Above
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42534
Zoro #
G8460468
UPC #
754473425340
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Danger Sign
Legend
Men Working Above
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header
Danger
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Description
Danger Sign, Sign Subject Matter Person Working, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.