Zoro Homepage

Danger, Men Working Above, 10" W x 7" H, Rectangle, Plastic, 23011

  • Mfr # 23011

  • Zoro # G8451657


product price: $9.55
/ea

Key Features

Legend
Men Working Above
Sign Material
Plastic
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23011
Zoro #
G8451657
UPC #
754473230111
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Danger
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.