Danger No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 128129
Mfr # 128129
Zoro # G7425089
product price: $23.99
/eaKey Features
Header
Danger
Legend
Fire And Explosion Hazard No Smoking Or Open Flames
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128129
Zoro #
G7425089
UPC #
754473768928
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
Fire And Explosion Hazard No Smoking Or Open Flames
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Fire And Explosion Hazard No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.