Danger No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 84429
Mfr # 84429
Zoro # G8462358
product price: $23.99
/eaKey Features
Header
Danger
Legend
No Smoking Battery Charging Emits Hydrogen Gas
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84429
Zoro #
G8462358
UPC #
754473844295
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Battery Charging Emits Hydrogen Gas
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking Battery Charging Emits Hydrogen Gas, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.