This item is Discontinued.

Brady Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 143758 143758

This item is Discontinued.

Brady

Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 143758 (Discontinued)

Mfr # 143758
Zoro # G7407981
UPC # 754473964061
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143758
Zoro #
G7407981
UPC #
754473964061
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Diesel. No Smoking.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Red

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Diesel. No Smoking., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.