Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, 145173

  • Mfr # 145173

  • Zoro # G1827896


product price: $21.59
/ea

Key Features

Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145173
Zoro #
G1827896
UPC #
754473145231
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black, Red
Legend Color
Black, Red
Header Legend Color
White
Legend/Background Color
Black/Red on White
Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
Danger
Sign Header Background Color
Black, Red
Glow In The Dark
No
Shape
Rectangle
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.