
Danger No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, Spanish, 124123
Mfr # 124123
Zoro # G8414292
product price: $9.19
/eaKey Features
Header
Danger/Peligro
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124123
Zoro #
G8414292
UPC #
754473798833
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Danger No Smoking Sign
Header
Danger/Peligro
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.